Walter - Insert Walter Cut Form GX

  • Mfr # 5511626
  • Zoro # G9692347
product price: 
$
30.19
/ea
Sold in multiples of 10 for $301.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM33
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5511626
Zoro #
G9692347
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
0 Degrees
For Use With
Walter Cut Monoblock Tools and Parting Blades
Steel (P) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
2
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Slip In
Rake
32 Degrees
Application
Universal Turning, Grooving, Facing, Parting Off, Medium Feed
Stainless (M) Compatibility
Yes
ISO Number
GX16-1E200N020-UF4 WSM33
ANSI Number
GX16-1E200N020-UF4 WSM33
Insert Style
GX
Number of Cutting Sides
2
Cutting Location
External
Measurement System
Metric
Clearance Angle
6 Degrees
Chip-Breaker Code
UF4
Number of Cutting Edges
2
Manufacturer Grade
WSM33
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Hole Type
No Hole
ANSI Code
GX16-1E200N020-UF4 WSM33
Material - Machining
Carbide
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.00mm
Max. Grooving Width
2.00mm
Depth of Cut
15.00mm
Seat Size
E
Reference Length
16.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N020-UF4 WSM33, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews