Parting/Grooving Insert, WSM43S, 0.157in.W

  • Mfr # 6152472
  • Zoro # G3719489
product price: 
$
40.15
/ea
Sold in multiples of 10 for $401.50

Key Features

Style
Pressed
Insert Seat Size
E
Width
4.00mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6152472
Zoro #
G3719489
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Material - Machining
Carbide
Hardened (H) Compatibility
No
ISO Number
GX24-3E400N04-UF4 WSM43S
Cutting Location
External
Hole Type
No Hole
ANSI Number
GX24-3E400N04-UF4 WSM43S
Measurement System
Metric
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
Chip-Breaker Code
UF4
Coating Process
PVD
Non Ferrous (N) Compatibility
No
Mounting Style
Slip In
Number of Cutting Sides
2
Finish - Machining
TiAlN
Number of Cutting Edges
2
Clearance Angle
6 Degrees
Primary Material Application ISO Code
M, P, S
For Use With
Walter Cut Monoblock Tools and Parting Blades
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
GX24-3E400N04-UF4 WSM43S
Rake
32 Degrees
Cast Iron (K) Compatibility
No
Application
Universal Turning, Grooving, Facing, Parting Off, Medium Feed
Coating
PVD
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Manufacturer Grade
WSM43S
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
4.00mm
Depth of Cut
22.00mm
Seat Size
E
Max. Grooving Width
4.00mm
Corner Radius
0.40mm
Insert Size
24
Overall Length
24.00mm
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400N04-UF4 WSM43S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews