Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 5665751
  • Zoro # G9689793

product price: 
$
35.39
/ea
Sold in multiples of 10 for $353.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5665751
Zoro #
G9689793
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Rake
9 Degrees
Application
Grooving, Radial, Axial, Parting Off
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
GX24-2E300N030-GD3 WSM33
Mounting Style
Slip In
Super Alloy (S) Compatibility
Yes
ISO Number
GX24-2E300N030-GD3 WSM33
For Use With
Walter Cut Monoblock Tools and Parting Blades
No. of Edges
2
Stainless (M) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Insert Style
GX
ANSI Code
GX24-2E300N030-GD3 WSM33
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
WSM33
Number of Cutting Edges
2
Hole Type
No Hole
Cutting Location
External
Measurement System
Metric
Clearance Angle
6 Degrees
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Chip-Breaker Code
GD3
Material - Machining
Carbide
Number of Cutting Sides
2
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.30mm
Overall Length
24.00mm
Insert Size
24
Max. Grooving Width
3.00mm
Depth of Cut
22.00mm
Seat Size
E
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300N030-GD3 WSM33, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.