Parting/Grooving Insert, WSM33S, 0.197in.W

  • Mfr # 6167501
  • Zoro # G3719507
product price: 
$
36.39
/ea
Sold in multiples of 10 for $363.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
5.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6167501
Zoro #
G3719507
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Chip-Breaker Code
UD6
Manufacturer Grade
WSM33S
ANSI Number
GX24-3E500N04-UD6 WSM33S
Measurement System
Metric
ISO Number
GX24-3E500N04-UD6 WSM33S
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
Mounting Style
Slip In
Coating
PVD
Rake
20 Degrees
Coating Process
PVD
Lead Angle
0 Degrees
Material - Machining
Carbide
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Cutting Location
External
Number of Cutting Sides
2
For Use With
Walter Cut Monoblock Tools and Parting Blades
Finish - Machining
TiAlN
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Insert Style
GX
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
No Hole
ANSI Code
GX24-3E500N04-UD6 WSM33S
No. of Edges
2
Clearance Angle
6 Degrees
Application
Universal Turning, Grooving, Facing, Parting Off, Low Feed
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
5.00mm
Seat Size
E
Corner Radius
0.40mm
Overall Length
24.00mm
Depth of Cut
22.00mm
Insert Size
24
Max. Grooving Width
5.00mm
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX24-3E500N04-UD6 WSM33S, Chip-Breaker Code UD6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews