Walter - Insert Walter Cut Form GX

  • Mfr # 6087815
  • Zoro # G9692584
product price: 
$
39.19
/ea
Sold in multiples of 10 for $391.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
1.50mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6087815
Zoro #
G9692584
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
For Use With
Walter Cut Monoblock Tools and Parting Blades
No. of Edges
2
Application
Cut Off Low Feed
Steel (P) Compatibility
Yes
ANSI Number
GX16-0E150N01-CF6 WSM33S
Mounting Style
Slip In
Coating
PVD
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Rake
19 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
ISO Number
GX16-0E150N01-CF6 WSM33S
Insert Style
GX
Manufacturer Grade
WSM33S
Cutting Location
External
Measurement System
Metric
Clearance Angle
6 Degrees
Number of Cutting Sides
2
Finish - Machining
TiAlN
Hole Type
No Hole
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
GX16-0E150N01-CF6 WSM33S
Chip-Breaker Code
CF6
Number of Cutting Edges
2
Material - Machining
Carbide
Cutting Application
Cut-Off, Radial Grooving
Primary Material Application ISO Code
M, P, S
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
1.50mm
Corner Radius
0.15mm
Insert Size
16
Overall Length
16.60mm
Seat Size
E
Depth of Cut
15.00mm
Max. Grooving Width
1.50mm
Reference Length
16.60mm
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 1.50mm, ANSI Code GX16-0E150N01-CF6 WSM33S, Chip-Breaker Code CF6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews