Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6166563
  • Zoro # G9688113

product price: 
$
47.69
/ea
Sold in multiples of 10 for $476.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
5.00mm
Chip-Breaker
Yes
Grade
WSM23S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6166563
Zoro #
G9688113
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM23S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Mounting Style
Slip In
ISO Number
GX24-3E500N25-RF8 WSM23S
Hardened (H) Compatibility
No
Coating
PVD
No. of Edges
2
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Walter Cut Monoblock Tools and Parting Blades
Lead Angle
0 Degrees
Stainless (M) Compatibility
Yes
Application
Full Radius, Grooving, Facing, Low Feed
Rake
Positive
ANSI Number
GX24-3E500N25-RF8 WSM23S
Non Ferrous (N) Compatibility
No
Insert Style
GX
Number of Cutting Edges
2
Chip-Breaker Code
RF8
Cutting Location
External
Finish - Machining
TiAlN
Material - Machining
Carbide
Manufacturer Grade
WSM23S
Measurement System
Metric
Hole Type
No Hole
Coating Process
PVD
Insert Holding Type
Slip In
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Primary Material Application ISO Code
M, P, S
Number of Cutting Sides
2
ANSI Code
GX24-3E500N25-RF8 WSM23S
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
5.00mm
Corner Radius
2.50mm
Insert Size
24
Overall Length
24.00mm
Max. Grooving Width
5.00mm
Depth of Cut
22.00mm
Reference Length
24.00mm
Seat Size
E
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX24-3E500N25-RF8 WSM23S, Chip-Breaker Code RF8, Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.