Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6090176
  • Zoro # G9691972

product price: 
$
30.89
/ea
Sold in multiples of 10 for $308.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6090176
Zoro #
G9691972
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
ANSI Number
GX16-1E200R6-CF6 WSM33S
Super Alloy (S) Compatibility
Yes
Coating
PVD
Lead Angle
6 Degrees
No. of Edges
2
Mounting Style
Slip In
Insert Material
Carbide
Rake
19 Degrees
ISO Number
GX16-1E200R6-CF6 WSM33S
Application
Cut Off Low Feed
For Use With
Walter Cut Monoblock Tools and Parting Blades
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Style
GX
Cutting Location
External
Clearance Angle
6 Degrees
Measurement System
Metric
Cutting Application
Cut-Off, Radial Grooving
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
No Hole
Finish - Machining
TiAlN
Chip-Breaker Code
CF6
Number of Cutting Edges
2
Material - Machining
Carbide
Number of Cutting Sides
2
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
ANSI Code
GX16-1E200R6-CF6 WSM33S
Manufacturer Grade
WSM33S
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Overall Length
16.60mm
Insert Size
16
Depth of Cut
15.00mm
Max. Grooving Width
2.00mm
Reference Length
16.60mm
Seat Size
E
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200R6-CF6 WSM33S, Chip-Breaker Code CF6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.