Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6529475
  • Zoro # G9381513

product price: 
$
43.19
/ea
Sold in multiples of 10 for $431.90

Key Features

Style
GX24
Width
6.00mm
Chip-Breaker
Yes
Grade
WKP13S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529475
Zoro #
G9381513
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP13S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
GX24-4E600N05-UD4
Mounting Style
Clamp
No. of Edges
2
Stainless (M) Compatibility
No
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Coating
Tiger-Tec CVD
Steel (P) Compatibility
Yes
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
For Use With
GX Grooving Systems
ISO Number
GX24-4E600N05-UD4 WKP13S
Insert Style
GX
Chip-Breaker Code
UD4
Cutting Location
External
Number of Cutting Sides
2
Number of Cutting Edges
2
Coating Process
CVD
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP13S
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
ANSI Code
GX24-4E600N05-UD4 WKP13S
Hole Type
No Hole
Insert Holding Type
Clamp
Compatible Product Type
GX Grooving Systems

Dimensions

Width
6.00mm
Corner Radius
0.50mm
Insert Size
24
Overall Length
24.00mm
Seat Size
E
Reference Length
24.00mm
Depth of Cut
22.00mm
Max. Grooving Width
6.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GX24-4E600N05-UD4 WKP13S, Chip-Breaker Code UD4, Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.