Walter - Insert Walter Cut Form GX

  • Mfr # 6090581
  • Zoro # G9691035
product price: 
$
30.19
/ea
Sold in multiples of 10 for $301.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6090581
Zoro #
G9691035
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
GX16-2E300N02-CF5 WSM33S
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Rake
18 Degrees
Coating
PVD
Application
Cut Off Medium Feed
Steel (P) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Cast Iron (K) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Mounting Style
Slip In
Insert Material
Carbide
ISO Number
GX16-2E300N02-CF5 WSM33S
Insert Style
GX
Finish - Machining
TiAlN
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Manufacturer Grade
WSM33S
Clearance Angle
6 Degrees
Cutting Location
External
Hole Type
No Hole
Cutting Application
Cut-Off, Radial Grooving
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
CF5
Number of Cutting Sides
2
ANSI Code
GX16-2E300N02-CF5 WSM33S
Material - Machining
Carbide
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.60mm
Depth of Cut
15.00mm
Reference Length
16.60mm
Seat Size
E
Max. Grooving Width
3.00mm
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300N02-CF5 WSM33S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews