Walter - Insert Walter Cut Form GX

  • Mfr # 6118454
  • Zoro # G9688621
product price: 
$
38.59
/ea
Sold in multiples of 10 for $385.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3/16 in
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6118454
Zoro #
G9688621
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Walter Cut Monoblock Tools and Parting Blades
Cast Iron (K) Compatibility
No
Mounting Style
Slip In
ANSI Number
GX24-3E475N24-RD4 WSM33S
Coating
PVD
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Application
Full Radius, Grooving, Facing, Medium Feed
Hardened (H) Compatibility
No
ISO Number
GX24-3E475N24-RD4 WSM33S
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Rake
7 Degrees
Insert Material
Carbide
No. of Edges
2
Stainless (M) Compatibility
Yes
Insert Style
GX
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
RD4
Number of Cutting Sides
2
ANSI Code
GX24-3E475N24-RD4 WSM33S
Number of Cutting Edges
2
Cutting Location
External
Material - Machining
Carbide
Manufacturer Grade
WSM33S
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Coating Process
PVD
Finish - Machining
TiAlN
Clearance Angle
6 Degrees
Measurement System
Fractional Inch
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3/16 in
Corner Radius
3/32 in
Overall Length
0.9450 in
Insert Size
24
Reference Length
0.9450 in
Seat Size
E
Max. Grooving Width
3/16 in
Depth of Cut
0.8660 in
Wire Rope Length
0.9450 in
Length
0.9450 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3/16 in, ANSI Code GX24-3E475N24-RD4 WSM33S, Chip-Breaker Code RD4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews