Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6092063
  • Zoro # G9689181

product price: 
$
34.79
/ea
Sold in multiples of 10 for $347.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
4.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092063
Zoro #
G9689181
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Left Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Application
Cut Off Medium Feed
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Slip In
For Use With
Walter Cut Monoblock Tools and Parting Blades
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
No
Rake
18 Degrees
ISO Number
GX24-3E400L6-CF5 WSM33S
Non Ferrous (N) Compatibility
No
Coating
PVD
No. of Edges
2
Hardened (H) Compatibility
No
ANSI Number
GX24-3E400L6-CF5 WSM33S
ANSI Code
GX24-3E400L6-CF5 WSM33S
Manufacturer Grade
WSM33S
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
CF5
Material - Machining
Carbide
Clearance Angle
6 Degrees
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
Hole Type
No Hole
Number of Cutting Sides
2
Measurement System
Metric
Cutting Application
Cut-Off, Radial Grooving
Cutting Location
External
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
4.00mm
Corner Radius
0.20mm
Overall Length
24.60mm
Seat Size
E
Max. Grooving Width
4.00mm
Reference Length
24.60mm
Depth of Cut
22.00mm
Insert Size
24
Wire Rope Length
24.60mm
Length
24.60mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400L6-CF5 WSM33S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.