Shop WALTER

Parting/Grooving Insert, WSM33S, 0.118in.W

  • Mfr # 6167374
  • Zoro # G3719559

product price: 
$
30.49
/ea
Sold in multiples of 10 for $304.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6167374
Zoro #
G3719559
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ISO Number
GX24-2E300N03-GD6 WSM33S
Coating
PVD
Chip-Breaker Code
GD6
Number of Cutting Edges
2
For Use With
Walter Cut Monoblock Tools and Parting Blades
Clearance Angle
6 Degrees
Hole Type
No Hole
Number of Cutting Sides
2
ANSI Number
GX24-2E300N03-GD6 WSM33S
Steel (P) Compatibility
Yes
Insert Material
Carbide
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Mounting Style
Slip In
Stainless (M) Compatibility
Yes
Cutting Location
External
Rake
24 Degrees
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Cast Iron (K) Compatibility
No
Application
Grooving, Radial, Axial, Parting Off
Finish - Machining
TiAlN
Coating Process
PVD
Hardened (H) Compatibility
No
ANSI Code
GX24-2E300N03-GD6 WSM33S
Material - Machining
Carbide
Measurement System
Metric
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Manufacturer Grade
WSM33S
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Seat Size
E
Max. Grooving Width
3.00mm
Corner Radius
0.30mm
Insert Size
24
Depth of Cut
22.00mm
Overall Length
24.00mm
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300N03-GD6 WSM33S, Chip-Breaker Code GD6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.