Walter - Insert Walter Cut Form GX

  • Mfr # 6529719
  • Zoro # G9381775
product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Style
GX24
Width
5.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529719
Zoro #
G9381775
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
GX24-3E500N03-CE4 WKP23S
Super Alloy (S) Compatibility
No
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Stainless (M) Compatibility
No
For Use With
GX Grooving Systems
Lead Angle
0 Degrees
Mounting Style
Clamp
Insert Material
Carbide
ANSI Number
GX24-3E500N03-CE4
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Tiger-Tec CVD
Rake
20 Degrees
Insert Style
GX
Cutting Application
Cut-Off, Radial Grooving
Primary Material Application ISO Code
K, P
Number of Cutting Edges
2
Measurement System
Metric
Cutting Location
External
Coating Process
CVD
Hole Type
No Hole
ANSI Code
GX24-3E500N03-CE4 WKP23S
Clearance Angle
6 Degrees
Number of Cutting Sides
2
Chip-Breaker Code
CE4
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP23S
Compatible Product Type
GX Grooving Systems

Dimensions

Width
5.00mm
Corner Radius
0.30mm
Overall Length
24.00mm
Insert Size
24
Depth of Cut
22.00mm
Seat Size
E
Max. Grooving Width
5.00mm
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX24-3E500N03-CE4 WKP23S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.