Walter - Insert Walter Cut Form GX

  • Mfr # 6092251
  • Zoro # G9689872
product price: 
$
35.15
/ea
Sold in multiples of 10 for $351.50

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092251
Zoro #
G9689872
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Walter Cut Monoblock Tools and Parting Blades
Stainless (M) Compatibility
Yes
ANSI Number
GX24-2E300N02-CE4 WSM43S
Rake
20 Degrees
Lead Angle
0 Degrees
No. of Edges
2
Application
Cut Off High Feed
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Mounting Style
Slip In
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
PVD
ISO Number
GX24-2E300N02-CE4 WSM43S
Steel (P) Compatibility
Yes
Insert Style
GX
Cutting Location
External
Clearance Angle
6 Degrees
Manufacturer Grade
WSM43S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
CE4
Number of Cutting Sides
2
Cutting Application
Cut-Off, Radial Grooving
ANSI Code
GX24-2E300N02-CE4 WSM43S
Material - Machining
Carbide
Hole Type
No Hole
Measurement System
Metric
Number of Cutting Edges
2
Coating Process
PVD
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Overall Length
24.00mm
Insert Size
24
Seat Size
E
Depth of Cut
22.00mm
Max. Grooving Width
3.00mm
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300N02-CE4 WSM43S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews