Walter - Insert Walter Cut Form GX

  • Mfr # 6090583
  • Zoro # G9689863
product price: 
$
38.69
/ea
Sold in multiples of 10 for $386.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6090583
Zoro #
G9689863
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
Yes
ANSI Number
GX24-2E300N02-CF5 WSM33S
Hardened (H) Compatibility
No
Application
Cut Off Medium Feed
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Rake
18 Degrees
ISO Number
GX24-2E300N02-CF5 WSM33S
Coating
PVD
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Slip In
For Use With
Walter Cut Monoblock Tools and Parting Blades
Insert Style
GX
Manufacturer Grade
WSM33S
Hole Type
No Hole
Primary Material Application ISO Code
M, P, S
Number of Cutting Sides
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Cutting Location
External
Material - Machining
Carbide
Cutting Application
Cut-Off, Radial Grooving
Measurement System
Metric
Chip-Breaker Code
CF5
Clearance Angle
6 Degrees
ANSI Code
GX24-2E300N02-CF5 WSM33S
Coating Process
PVD
Finish - Machining
TiAlN
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Overall Length
24.00mm
Insert Size
24
Reference Length
24.00mm
Depth of Cut
22.00mm
Seat Size
E
Max. Grooving Width
3.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300N02-CF5 WSM33S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews