Walter - Insert Walter Cut Form GX

  • Mfr # 6171941
  • Zoro # G9692076
product price: 
$
29.79
/ea
Sold in multiples of 10 for $297.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6171941
Zoro #
G9692076
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Application
Full Radius, Grooving, Facing, Medium Feed
No. of Edges
2
For Use With
Walter Cut Monoblock Tools and Parting Blades
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
GX16-1E200N10-RD4 WSM33S
Non Ferrous (N) Compatibility
No
ISO Number
GX16-1E200N10-RD4 WSM33S
Coating
PVD
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Rake
7 Degrees
Mounting Style
Slip In
Insert Style
GX
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
10 Degrees
Finish - Machining
TiAlN
Material - Machining
Carbide
Cutting Location
External
Primary Material Application ISO Code
M, P, S
Number of Cutting Sides
2
Coating Process
PVD
Chip-Breaker Code
RD4
Manufacturer Grade
WSM33S
Number of Cutting Edges
2
Hole Type
No Hole
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Measurement System
Metric
ANSI Code
GX16-1E200N10-RD4 WSM33S
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
1.00mm
Insert Size
16
Overall Length
16.00mm
Seat Size
E
Max. Grooving Width
2.00mm
Depth of Cut
15.00mm
Reference Length
16.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N10-RD4 WSM33S, Chip-Breaker Code RD4, Clearance Angle 10 Degrees , Coating Process PVD

Ratings & reviews