Walter - Insert Walter Cut Form GX

  • Mfr # 6092285
  • Zoro # G9689303
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Style
Pressed
Insert Seat Size
F
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092285
Zoro #
G9689303
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Coating
PVD
Non Ferrous (N) Compatibility
No
Application
Cut Off High Feed
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Mounting Style
Slip In
For Use With
Walter Cut Monoblock Tools and Parting Blades
Insert Material
Carbide
Cast Iron (K) Compatibility
No
ISO Number
GX24-2F300N02-CE4 WSM33S
Lead Angle
0 Degrees
Rake
20 Degrees
ANSI Number
GX24-2F300N02-CE4 WSM33S
Steel (P) Compatibility
Yes
Manufacturer Grade
WSM33S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
1
ANSI Code
GX24-2F300N02-CE4 WSM33S
Measurement System
Metric
Coating Process
PVD
Hole Type
No Hole
Chip-Breaker Code
CE4
Primary Material Application ISO Code
M, P, S
Finish - Machining
TiAlN
Number of Cutting Sides
2
Cutting Application
Cut-Off, Radial Grooving
Material - Machining
Carbide
Cutting Location
External
Clearance Angle
6 Degrees
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
F
Width
3.00mm
Corner Radius
0.20mm
Overall Length
24.00mm
Max. Grooving Width
3.00mm
Seat Size
F
Insert Size
24
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2F300N02-CE4 WSM33S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews