Walter - Insert Walter Cut Form GX

  • Mfr # 6092347
  • Zoro # G9688052
product price: 
$
26.29
/ea
Sold in multiples of 10 for $262.90

Key Features

Style
Pressed
Insert Seat Size
F
Width
4.00mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092347
Zoro #
G9688052
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
ISO Number
GX24-3F400N03-CE4 WSM43S
Stainless (M) Compatibility
Yes
No. of Edges
2
Rake
20 Degrees
Insert Material
Carbide
Mounting Style
Slip In
ANSI Number
GX24-3F400N03-CE4 WSM43S
Super Alloy (S) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Hardened (H) Compatibility
No
Application
Cut Off High Feed
Cast Iron (K) Compatibility
No
Coating
PVD
Steel (P) Compatibility
Yes
Insert Style
GX
Manufacturer Grade
WSM43S
ANSI Code
GX24-3F400N03-CE4 WSM43S
Number of Cutting Edges
1
Hole Type
No Hole
Number of Cutting Sides
2
Material - Machining
Carbide
Cutting Application
Cut-Off, Radial Grooving
Finish - Machining
TiAlN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Location
External
Coating Process
PVD
Clearance Angle
6 Degrees
Chip-Breaker Code
CE4
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
F
Width
4.00mm
Corner Radius
0.30mm
Overall Length
24.00mm
Insert Size
24
Seat Size
E
Reference Length
24.00mm
Max. Grooving Width
4.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3F400N03-CE4 WSM43S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews