Shop WALTER

Parting/Grooving Insert, WSM43S, 0.098in.W

  • Mfr # 6090580
  • Zoro # G3719446

product price: 
$
31.99
/ea
Sold in multiples of 10 for $319.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.50mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6090580
Zoro #
G3719446
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Rake
18 Degrees
Mounting Style
Slip In
Hole Type
No Hole
Coating
PVD
Finish - Machining
TiAlN
ISO Number
GX16-1E250N02-CF5 WSM43S
For Use With
Walter Cut Monoblock Tools and Parting Blades
Primary Material Application ISO Code
M, P, S
Cutting Location
External
Material - Machining
Carbide
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Insert Style
GX
Steel (P) Compatibility
Yes
Chip-Breaker Code
CF5
No. of Edges
2
ANSI Number
GX16-1E250N02-CF5 WSM43S
Coating Process
PVD
Application
Cut Off Medium Feed
Measurement System
Metric
Cast Iron (K) Compatibility
No
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Cut-Off, Radial Grooving
Clearance Angle
6 Degrees
Manufacturer Grade
WSM43S
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Number of Cutting Sides
2
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Number of Cutting Edges
2
ANSI Code
GX16-1E250N02-CF5 WSM43S
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.50mm
Reference Length
16.60mm
Seat Size
E
Insert Size
16
Max. Grooving Width
2.50mm
Depth of Cut
15.00mm
Overall Length
16.60mm
Corner Radius
0.20mm
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.50mm, ANSI Code GX16-1E250N02-CF5 WSM43S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.