Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6092472
  • Zoro # G9689461

product price: 
$
32.29
/ea
Sold in multiples of 10 for $322.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6092472
Zoro #
G9689461
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Overall Length
24.60mm
Depth of Cut
22.00mm
Reference Length
24.60mm
Max. Grooving Width
3.00mm
Insert Size
24
Seat Size
E
Wire Rope Length
24.60mm
Length
24.60mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Mounting Style
Slip In
Application
Cut Off High Feed
For Use With
Walter Cut Monoblock Tools and Parting Blades
No. of Edges
2
Rake
20 Degrees
ANSI Number
GX24-2E300R6-CE4 WSM33S
Coating
PVD
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Lead Angle
6 Degrees
Hardened (H) Compatibility
No
ISO Number
GX24-2E300R6-CE4 WSM33S
Number of Cutting Edges
2
Coating Process
PVD
Hole Type
No Hole
Number of Cutting Sides
2
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WSM33S
Chip-Breaker Code
CE4
Cutting Location
External
Clearance Angle
6 Degrees
ANSI Code
GX24-2E300R6-CE4 WSM33S
Measurement System
Metric
Cutting Application
Cut-Off, Radial Grooving
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300R6-CE4 WSM33S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.