Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6092060
  • Zoro # G9690003

product price: 
$
31.39
/ea
Sold in multiples of 10 for $313.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092060
Zoro #
G9690003
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Left Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Rake
18 Degrees
For Use With
Walter Cut Monoblock Tools and Parting Blades
Hardened (H) Compatibility
No
ISO Number
GX24-2E300L6-CF5 WSM33S
Stainless (M) Compatibility
Yes
Mounting Style
Slip In
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Coating
PVD
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Application
Cut Off Medium Feed
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
2
ANSI Number
GX24-2E300L6-CF5 WSM33S
Insert Style
GX
Cutting Location
External
Material - Machining
Carbide
Finish - Machining
TiAlN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Number of Cutting Sides
2
Cutting Application
Cut-Off, Radial Grooving
Manufacturer Grade
WSM33S
Chip-Breaker Code
CF5
Coating Process
PVD
ANSI Code
GX24-2E300L6-CF5 WSM33S
Number of Cutting Edges
2
Hole Type
No Hole
Clearance Angle
6 Degrees

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300L6-CF5 WSM33S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.