Square Turning Insert, Square, 3, SPGT, 2, Carbide

  • Mfr # 6844696
  • Zoro # G7938056
product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Shape
Square
Insert Style
SPGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6844696
Zoro #
G7938056
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SPGT09T308-MM4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
SPGT3(2.5)1
For Use With
Toolholders, Boring Bars
Coating
PVD
Non Ferrous (N) Compatibility
No
No. of Edges
4
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Chip-Breaker Code
MM4
Clearance Angle
11 Degrees
Material - Machining
Carbide
Shape
Square
Coating Process
PVD
Included Angle
90 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
4
ANSI Code
SPGT3(2.5)2-MM4
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Depth of Cut
0.50 to 3.00mm
Thickness
5/32 in
Cutting Edge Length
9.53mm

Description

Square Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews