Walter - Insert Walter Cut Form GX

  • Mfr # 6152686
  • Zoro # G9692252
product price: 
$
37.19
/ea
Sold in multiples of 10 for $371.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6152686
Zoro #
G9692252
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.00mm
Seat Size
E
Depth of Cut
15.00mm
Reference Length
16.00mm
Max. Grooving Width
2.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Application
Grooving, Radial, Axial, Parting Off
Coating
PVD
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Slip In
For Use With
Walter Cut Monoblock Tools and Parting Blades
ISO Number
GX16-1E200N02-GD3 WSM33S
Stainless (M) Compatibility
Yes
ANSI Number
GX16-1E200N02-GD3 WSM33S
Steel (P) Compatibility
Yes
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Rake
9 Degrees
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
No
No. of Edges
2
Insert Style
GX
Finish - Machining
TiAlN
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
GD3
Manufacturer Grade
WSM33S
Hole Type
No Hole
Cutting Location
External
Measurement System
Metric
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Clearance Angle
6 Degrees
Number of Cutting Edges
2
Number of Cutting Sides
2
ANSI Code
GX16-1E200N02-GD3 WSM33S
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N02-GD3 WSM33S, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews