Walter - Insert Walter Cut Form GX

  • Mfr # 6529740
  • Zoro # G9381985
product price: 
$
33.49
/ea
Sold in multiples of 10 for $334.90

Key Features

Style
GX24
Width
3.00mm
Chip-Breaker
Yes
Grade
WKP13S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6529740
Zoro #
G9381985
UPC #
-
Country of Origin
Germany

Dimensions

Width
3.00mm
Corner Radius
0.30mm
Overall Length
24.00mm
Insert Size
24
Depth of Cut
22.00mm
Seat Size
E
Reference Length
24.00mm
Max. Grooving Width
3.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Details

Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP13S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
For Use With
GX Grooving Systems
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ISO Number
GX24-2E300N03-UA4 WKP13S
Coating
Tiger-Tec CVD
No. of Edges
2
Super Alloy (S) Compatibility
No
ANSI Number
GX24-2E300N03-UA4
Mounting Style
Clamp
Lead Angle
0 Degrees
Insert Style
GX
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Cutting Location
External
Clearance Angle
6 Degrees
Material - Machining
Carbide
Insert Holding Type
Clamp
Primary Material Application ISO Code
K, P
Number of Cutting Edges
2
Chip-Breaker Code
UA4
Number of Cutting Sides
2
Manufacturer Grade
WKP13S
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
ANSI Code
GX24-2E300N03-UA4 WKP13S
Coating Process
CVD
Hole Type
No Hole
Compatible Product Type
GX Grooving Systems

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300N03-UA4 WKP13S, Chip-Breaker Code UA4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews