Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6529454
  • Zoro # G9381407

product price: 
$
36.39
/ea
Sold in multiples of 10 for $363.90

Key Features

Style
GX24
Width
5.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6529454
Zoro #
G9381407
UPC #
-
Country of Origin
Germany

Dimensions

Width
5.00mm
Corner Radius
0.40mm
Insert Size
24
Overall Length
24.00mm
Seat Size
E
Max. Grooving Width
5.00mm
Reference Length
24.00mm
Depth of Cut
22.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Details

Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
No. of Edges
2
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Coating
Tiger-Tec CVD
ISO Number
GX24-3E500N04-UD4 WKP23S
Mounting Style
Clamp
Stainless (M) Compatibility
No
Insert Material
Carbide
ANSI Number
GX24-3E500N04-UD4
For Use With
GX Grooving Systems
Insert Style
GX
Insert Holding Type
Clamp
Manufacturer Grade
WKP23S
Cutting Location
External
ANSI Code
GX24-3E500N04-UD4 WKP23S
Measurement System
Metric
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Coating Process
CVD
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Number of Cutting Edges
2
Chip-Breaker Code
UD4
Hole Type
No Hole
Number of Cutting Sides
2
Compatible Product Type
GX Grooving Systems

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX24-3E500N04-UD4 WKP23S, Chip-Breaker Code UD4, Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.