Walter - Insert Walter Cut Form GX

  • Mfr # 6166564
  • Zoro # G9687675
product price: 
$
51.29
/ea
Sold in multiples of 10 for $512.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
6.00mm
Chip-Breaker
Yes
Grade
WSM13S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6166564
Zoro #
G9687675
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
6.00mm
Corner Radius
3.00mm
Insert Size
24
Overall Length
24.00mm
Seat Size
E
Depth of Cut
22.00mm
Max. Grooving Width
6.00mm
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM13S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Application
Full Radius, Grooving, Facing, Low Feed
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Coating
PVD
ISO Number
GX24-4E600N30-RF8 WSM13S
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Slip In
Stainless (M) Compatibility
Yes
No. of Edges
2
Insert Material
Carbide
For Use With
Walter Cut Monoblock Tools and Parting Blades
Rake
Positive
Non Ferrous (N) Compatibility
No
ANSI Number
GX24-4E600N30-RF8 WSM13S
Insert Style
GX
Coating Process
PVD
Measurement System
Metric
Finish - Machining
TiAlN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Sides
2
Hole Type
No Hole
Cutting Location
External
Manufacturer Grade
WSM13S
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Insert Holding Type
Slip In
ANSI Code
GX24-4E600N30-RF8 WSM13S
Chip-Breaker Code
RF8
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GX24-4E600N30-RF8 WSM13S, Chip-Breaker Code RF8, Coating Process PVD

Ratings & reviews