Walter - Insert Walter Cut Form GX

  • Mfr # 6167487
  • Zoro # G9689617
product price: 
$
35.15
/ea
Sold in multiples of 10 for $351.50

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6167487
Zoro #
G9689617
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
Mounting Style
Slip In
Application
Universal Turning, Grooving, Facing, Parting Off, Low Feed
ANSI Number
GX24-2E300N03-UD6 WSM33S
ISO Number
GX24-2E300N03-UD6 WSM33S
For Use With
Walter Cut Monoblock Tools and Parting Blades
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Insert Material
Carbide
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Rake
20 Degrees
No. of Edges
2
Coating
PVD
Insert Style
GX
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Hole Type
No Hole
Manufacturer Grade
WSM33S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Finish - Machining
TiAlN
ANSI Code
GX24-2E300N03-UD6 WSM33S
Chip-Breaker Code
UD6
Clearance Angle
6 Degrees
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Number of Cutting Sides
2
Material - Machining
Carbide
Cutting Location
External
Coating Process
PVD
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.30mm
Insert Size
24
Overall Length
24.00mm
Reference Length
24.00mm
Max. Grooving Width
3.00mm
Seat Size
E
Depth of Cut
22.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300N03-UD6 WSM33S, Chip-Breaker Code UD6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews