Walter - Insert Walter Cut Form GX

  • Mfr # 6529451
  • Zoro # G9381373
product price: 
$
35.89
/ea
Sold in multiples of 10 for $358.90

Key Features

Style
GX24
Width
3.18mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529451
Zoro #
G9381373
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
Stainless (M) Compatibility
No
ANSI Number
GX24-2E318N03-UD4
For Use With
GX Grooving Systems
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Super Alloy (S) Compatibility
No
Coating
Tiger-Tec CVD
No. of Edges
2
Mounting Style
Clamp
Hardened (H) Compatibility
No
ISO Number
GX24-2E318N03-UD4 WKP23S
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Style
GX
Primary Material Application ISO Code
K, P
Measurement System
Metric
Manufacturer Grade
WKP23S
Coating Process
CVD
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
ANSI Code
GX24-2E318N03-UD4 WKP23S
Number of Cutting Edges
2
Insert Holding Type
Clamp
Hole Type
No Hole
Number of Cutting Sides
2
Primary Material Application
Cast Iron, Steel
Cutting Location
External
Chip-Breaker Code
UD4
Material - Machining
Carbide
Compatible Product Type
GX Grooving Systems

Dimensions

Width
3.18mm
Corner Radius
0.30mm
Insert Size
24
Overall Length
24.00mm
Seat Size
E
Max. Grooving Width
3.18mm
Depth of Cut
22.00mm
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.18mm, ANSI Code GX24-2E318N03-UD4 WKP23S, Chip-Breaker Code UD4, Coating Process CVD

Ratings & reviews