Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6152354
  • Zoro # G9690791

product price: 
$
29.99
/ea
Sold in multiples of 10 for $299.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6152354
Zoro #
G9690791
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Slip In
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Rake
32 Degrees
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
No
Coating
PVD
Application
Universal Turning, Grooving, Facing, Parting Off, Medium Feed
Steel (P) Compatibility
Yes
ISO Number
GX16-2E300N03-UF4 WSM33S
For Use With
Walter Cut Monoblock Tools and Parting Blades
ANSI Number
GX16-2E300N03-UF4 WSM33S
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Style
GX
Cutting Location
External
Coating Process
PVD
Clearance Angle
6 Degrees
Chip-Breaker Code
UF4
Hole Type
No Hole
ANSI Code
GX16-2E300N03-UF4 WSM33S
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Finish - Machining
TiAlN
Manufacturer Grade
WSM33S
Measurement System
Metric
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Number of Cutting Sides
2
Primary Material Application ISO Code
M, P, S
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.30mm
Insert Size
16
Overall Length
16.00mm
Reference Length
16.00mm
Max. Grooving Width
3.00mm
Seat Size
E
Depth of Cut
15.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300N03-UF4 WSM33S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.