Walter - Insert Walter Cut Form GX

  • Mfr # 6529338
  • Zoro # G9381136
product price: 
$
31.99
/ea
Sold in multiples of 10 for $319.90

Key Features

Style
GX16
Width
2.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6529338
Zoro #
G9381136
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.00mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.00mm
Reference Length
16.00mm
Seat Size
E
Depth of Cut
15.00mm
Max. Grooving Width
2.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Details

Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
ANSI Number
GX16-1E200N02-UD4
Stainless (M) Compatibility
No
No. of Edges
2
Insert Material
Carbide
Lead Angle
0 Degrees
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
ISO Number
GX16-1E200N02-UD4 WKP23S
For Use With
GX Grooving Systems
Coating
Tiger-Tec CVD
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Style
GX
Measurement System
Metric
Number of Cutting Edges
2
ANSI Code
GX16-1E200N02-UD4 WKP23S
Manufacturer Grade
WKP23S
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Insert Holding Type
Clamp
Material - Machining
Carbide
Chip-Breaker Code
UD4
Hole Type
No Hole
Number of Cutting Sides
2
Cutting Location
External

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N02-UD4 WKP23S, Chip-Breaker Code UD4, Coating Process CVD

Ratings & reviews