Parting/Grooving Insert, WSM33S, 0.118in.W

  • Mfr # 6167293
  • Zoro # G9690852
product price: 
$
29.99
/ea
Sold in multiples of 10 for $299.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6167293
Zoro #
G9690852
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.30mm
Overall Length
16.00mm
Insert Size
16
Seat Size
E
Reference Length
16.00mm
Depth of Cut
15.00mm
Max. Grooving Width
3.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
GX16-2E300N03-GD6 WSM33S
Hardened (H) Compatibility
No
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Application
Grooving, Radial, Axial, Parting Off
Mounting Style
Slip In
Rake
24 Degrees
ISO Number
GX16-2E300N03-GD6 WSM33S
No. of Edges
2
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Insert Style
GX
Finish - Machining
TiAlN
Hole Type
No Hole
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
ANSI Code
GX16-2E300N03-GD6 WSM33S
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Cutting Location
External
Chip-Breaker Code
GD6
Clearance Angle
6 Degrees
Manufacturer Grade
WSM33S
Number of Cutting Sides
2
Measurement System
Metric
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300N03-GD6 WSM33S, Chip-Breaker Code GD6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews