Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6529391
  • Zoro # G9381163

product price: 
$
31.99
/ea
Sold in multiples of 10 for $319.90

Key Features

Style
GX16
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6529391
Zoro #
G9381163
UPC #
-
Country of Origin
Germany

Dimensions

Width
3.00mm
Corner Radius
0.30mm
Overall Length
16.00mm
Insert Size
16
Reference Length
16.00mm
Max. Grooving Width
3.00mm
Seat Size
E
Depth of Cut
15.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Details

Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Non Ferrous (N) Compatibility
No
For Use With
GX Grooving Systems
Lead Angle
0 Degrees
No. of Edges
2
ISO Number
GX16-2E300N03-UD4 WSM33S
Coating
Tiger-Tec PVD
Stainless (M) Compatibility
Yes
ANSI Number
GX16-2E300N03-UD4
Hardened (H) Compatibility
No
Insert Material
Carbide
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Style
GX
Number of Cutting Sides
2
Number of Cutting Edges
2
Measurement System
Metric
Chip-Breaker Code
UD4
ANSI Code
GX16-2E300N03-UD4 WSM33S
Manufacturer Grade
WSM33S
Insert Holding Type
Clamp
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Finish - Machining
TiAlN
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
No Hole
Material - Machining
Carbide
Cutting Location
External
Primary Material Application ISO Code
M, P, S
Compatible Product Type
GX Grooving Systems

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300N03-UD4 WSM33S, Chip-Breaker Code UD4, Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.