Shop WALTER

Parting/Grooving Insert, WSM23S, 0.118in.W

  • Mfr # 6167486
  • Zoro # G9689635

product price: 
$
32.29
/ea
Sold in multiples of 10 for $322.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM23S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6167486
Zoro #
G9689635
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM23S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Slip In
No. of Edges
2
Insert Material
Carbide
Rake
20 Degrees
For Use With
Walter Cut Monoblock Tools and Parting Blades
Hardened (H) Compatibility
No
Coating
PVD
Steel (P) Compatibility
Yes
Application
Universal Turning, Grooving, Facing, Parting Off, Low Feed
ISO Number
GX24-2E300N03-UD6 WSM23S
ANSI Number
GX24-2E300N03-UD6 WSM23S
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Style
GX
Measurement System
Metric
Number of Cutting Sides
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Hole Type
No Hole
Coating Process
PVD
ANSI Code
GX24-2E300N03-UD6 WSM23S
Chip-Breaker Code
UD6
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Clearance Angle
6 Degrees
Manufacturer Grade
WSM23S
Finish - Machining
TiAlN
Cutting Location
External
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.30mm
Overall Length
24.00mm
Insert Size
24
Max. Grooving Width
3.00mm
Depth of Cut
22.00mm
Seat Size
E
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300N03-UD6 WSM23S, Chip-Breaker Code UD6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.