Walter - Insert Walter Cut Form GX

  • Mfr # 6090343
  • Zoro # G9689976
product price: 
$
31.69
/ea
Sold in multiples of 10 for $316.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6090343
Zoro #
G9689976
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Left Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Mounting Style
Slip In
Application
Cut Off Low Feed
Hardened (H) Compatibility
No
ISO Number
GX24-2E300L6-CF6 WSM33S
Insert Material
Carbide
Cast Iron (K) Compatibility
No
ANSI Number
GX24-2E300L6-CF6 WSM33S
No. of Edges
2
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Rake
19 Degrees
Coating
PVD
Insert Style
GX
Hole Type
No Hole
Primary Material Application ISO Code
M, P, S
Cutting Application
Cut-Off, Radial Grooving
Material - Machining
Carbide
Number of Cutting Sides
2
Number of Cutting Edges
2
Chip-Breaker Code
CF6
Cutting Location
External
Clearance Angle
6 Degrees
Coating Process
PVD
Measurement System
Metric
Manufacturer Grade
WSM33S
Finish - Machining
TiAlN
ANSI Code
GX24-2E300L6-CF6 WSM33S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Insert Size
24
Overall Length
24.60mm
Max. Grooving Width
3.00mm
Reference Length
24.60mm
Seat Size
E
Depth of Cut
22.00mm
Wire Rope Length
24.60mm
Length
24.60mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300L6-CF6 WSM33S, Chip-Breaker Code CF6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews