Shop WIDIA

Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet

  • Mfr # 6208252
  • Zoro # G3879432

product price: 
$
15.99
/ea
Sold in multiples of 5 for $79.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6208252
Zoro #
G3879432
UPC #
4056544876065
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WP20TT
Insert Material
Cermet
Rake
Positive
ISO Number
CCMT060204MP
Style
CCMT
Cutting Direction
Neutral
Mounting Style
Taper Screw
Coating
Bright (Uncoated)
Shape
Rhombic
ANSI Code
CCMT2151MP
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Manufacturer Grade
WP20TT
Chip-Breaker Code
MP
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Material - Machining
Cermet
Chip-Breaker Style
On One Side
Material
Cermet
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.2500"
Corner Radius
1/64 in
Insert Thickness
0.0938"
Mounting Hole Dia.
0.1100"
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code MP, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCMT2151MP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.