Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6529458
  • Zoro # G9381443

product price: 
$
48.59
/ea
Sold in multiples of 5 for $242.95

Key Features

Style
GX30
Width
8.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529458
Zoro #
G9381443
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX30
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
GX Grooving Systems
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
ANSI Number
GX30-5E800N08-UD4
ISO Number
GX30-5E800N08-UD4 WKP23S
Coating
Tiger-Tec CVD
Super Alloy (S) Compatibility
No
No. of Edges
2
Lead Angle
0 Degrees
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Insert Style
GX
Material - Machining
Carbide
Insert Holding Type
Clamp
Number of Cutting Edges
2
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Hole Type
No Hole
Measurement System
Metric
Number of Cutting Sides
2
ANSI Code
GX30-5E800N08-UD4 WKP23S
Primary Material Application ISO Code
K, P
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
UD4
Manufacturer Grade
WKP23S
Cutting Location
External
Compatible Product Type
GX Grooving Systems

Dimensions

Width
8.00mm
Corner Radius
0.80mm
Insert Size
30
Overall Length
30.00mm
Reference Length
30.00mm
Max. Grooving Width
8.00mm
Seat Size
E
Depth of Cut
28.00mm
Wire Rope Length
30.00mm
Length
30.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 8.00mm, ANSI Code GX30-5E800N08-UD4 WKP23S, Chip-Breaker Code UD4, Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.