Walter - Insert Walter Cut Form GX

  • Mfr # 6092479
  • Zoro # G9691175
product price: 
$
30.19
/ea
Sold in multiples of 10 for $301.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092479
Zoro #
G9691175
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Left Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Walter Cut Monoblock Tools and Parting Blades
Coating
PVD
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Mounting Style
Slip In
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
2
Rake
20 Degrees
Steel (P) Compatibility
Yes
ANSI Number
GX16-2E300L6-CE4 WSM33S
ISO Number
GX16-2E300L6-CE4 WSM33S
Application
Cut Off High Feed
Insert Style
GX
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
6 Degrees
Primary Material Application ISO Code
M, P, S
Cutting Location
External
Cutting Application
Cut-Off, Radial Grooving
Chip-Breaker Code
CE4
Hole Type
No Hole
Manufacturer Grade
WSM33S
Finish - Machining
TiAlN
Coating Process
PVD
Number of Cutting Sides
2
ANSI Code
GX16-2E300L6-CE4 WSM33S
Number of Cutting Edges
2
Material - Machining
Carbide
Measurement System
Metric
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Overall Length
16.60mm
Insert Size
16
Depth of Cut
15.00mm
Reference Length
16.60mm
Max. Grooving Width
3.00mm
Seat Size
E
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300L6-CE4 WSM33S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews