Walter - Insert Walter Cut Form GX

  • Mfr # 6529687
  • Zoro # G9381653
product price: 
$
37.79
/ea
Sold in multiples of 10 for $377.90

Key Features

Style
GX16
Width
2.50mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529687
Zoro #
G9381653
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Insert Material
Carbide
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
GX Grooving Systems
No. of Edges
2
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Mounting Style
Clamp
Coating
Tiger-Tec CVD
ISO Number
GX16-1E250N02-GD3 WKP23S
Cast Iron (K) Compatibility
Yes
ANSI Number
GX16-1E250N02-GD3
Rake
9 Degrees
Insert Style
GX
Manufacturer Grade
WKP23S
Coating Process
CVD
Material - Machining
Carbide
Chip-Breaker Code
GD3
Measurement System
Metric
Number of Cutting Edges
2
Hole Type
No Hole
Cutting Location
External
ANSI Code
GX16-1E250N02-GD3 WKP23S
Primary Material Application ISO Code
K, P
Clearance Angle
6 Degrees
Number of Cutting Sides
2
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Primary Material Application
Cast Iron, Steel
Compatible Product Type
GX Grooving Systems

Dimensions

Width
2.50mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.00mm
Depth of Cut
15.00mm
Max. Grooving Width
2.50mm
Seat Size
E
Reference Length
16.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.50mm, ANSI Code GX16-1E250N02-GD3 WKP23S, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews