Walter - Insert Walter Cut Form GX

  • Mfr # 6529732
  • Zoro # G9381906
product price: 
$
29.15
/ea
Sold in multiples of 10 for $291.50

Key Features

Style
GX16
Width
3.00mm
Chip-Breaker
Yes
Grade
WKP13S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529732
Zoro #
G9381906
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WKP13S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Number
GX16-2E300N03-UA4
Insert Material
Carbide
Mounting Style
Clamp
ISO Number
GX16-2E300N03-UA4 WKP13S
Coating
Tiger-Tec CVD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
GX Grooving Systems
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Insert Style
GX
Manufacturer Grade
WKP13S
ANSI Code
GX16-2E300N03-UA4 WKP13S
Clearance Angle
6 Degrees
Hole Type
No Hole
Material - Machining
Carbide
Chip-Breaker Code
UA4
Coating Process
CVD
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Cutting Location
External
Insert Holding Type
Clamp
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Number of Cutting Edges
2
Number of Cutting Sides
2
Measurement System
Metric
Compatible Product Type
GX Grooving Systems

Dimensions

Width
3.00mm
Corner Radius
0.30mm
Overall Length
16.00mm
Insert Size
16
Reference Length
16.00mm
Max. Grooving Width
3.00mm
Depth of Cut
15.00mm
Seat Size
E
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300N03-UA4 WKP13S, Chip-Breaker Code UA4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews