Walter - Insert Walter Cut Form GX

  • Mfr # 6529713
  • Zoro # G9381714
product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Style
GX24
Width
5.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529713
Zoro #
G9381714
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
GX24-3E500N04-GD3 WKP23S
Stainless (M) Compatibility
No
ANSI Number
GX24-3E500N04-GD3
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Coating
Tiger-Tec CVD
Steel (P) Compatibility
Yes
For Use With
GX Grooving Systems
Non Ferrous (N) Compatibility
No
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
No. of Edges
2
Mounting Style
Clamp
Insert Style
GX
Rake
9 Degrees
Clearance Angle
6 Degrees
Hole Type
No Hole
Primary Material Application
Cast Iron, Steel
Number of Cutting Sides
2
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Number of Cutting Edges
2
Cutting Location
External
Measurement System
Metric
Chip-Breaker Code
GD3
Primary Material Application ISO Code
K, P
Coating Process
CVD
Material - Machining
Carbide
Manufacturer Grade
WKP23S
ANSI Code
GX24-3E500N04-GD3 WKP23S
Compatible Product Type
GX Grooving Systems

Dimensions

Width
5.00mm
Corner Radius
0.40mm
Insert Size
24
Overall Length
24.00mm
Depth of Cut
22.00mm
Reference Length
24.00mm
Seat Size
E
Max. Grooving Width
5.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX24-3E500N04-GD3 WKP23S, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews