Parting/Grooving Insert, WSM33S, 0.157in.W

  • Mfr # 6091912
  • Zoro # G3719470
product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
4.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6091912
Zoro #
G3719470
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Number of Cutting Edges
2
Coating
PVD
Hole Type
No Hole
Cast Iron (K) Compatibility
No
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
GX24-3E400N02-CF5 WSM33S
Non Ferrous (N) Compatibility
No
Cutting Location
External
Coating Process
PVD
Manufacturer Grade
WSM33S
Mounting Style
Slip In
Clearance Angle
6 Degrees
No. of Edges
2
Measurement System
Metric
Hardened (H) Compatibility
No
Rake
18 Degrees
Steel (P) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Number of Cutting Sides
2
Cutting Application
Cut-Off, Radial Grooving
Material - Machining
Carbide
Insert Material
Carbide
Finish - Machining
TiAlN
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
Chip-Breaker Code
CF5
Primary Material Application ISO Code
M, P, S
Application
Cut Off Medium Feed
ANSI Number
GX24-3E400N02-CF5 WSM33S
ISO Number
GX24-3E400N02-CF5 WSM33S
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
4.00mm
Overall Length
24.00mm
Insert Size
24
Seat Size
E
Reference Length
24.00mm
Max. Grooving Width
4.00mm
Depth of Cut
22.00mm
Corner Radius
0.20mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400N02-CF5 WSM33S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews