Shop WIDIA

Diamond Turning Insert, Triangle, 2, TPGW, 1/32 in, Carbide

  • Mfr # 6018093
  • Zoro # G3875731

product price: 
$
185.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TPGW
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6018093
Zoro #
G3875731
UPC #
4056544191861
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Triangle
Insert Style
TPGW
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
WBH30P
Insert Material
Carbide
ISO Number
TPGW110208S01015C
Style
TPGW
Mounting Style
Taper Screw
Cutting Direction
Neutral
Coating
TiAlN
Primary Material Application ISO Code
H, K, S
Coating Process
PVD
Included Angle
60 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Shape
Triangle
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Number of Cutting Edges
3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
AlTiN
Clearance Angle
11 Degrees
Cutting Edge
Chamfered and Rounded
Measurement System
Fractional Inch
ANSI Code
TPGW2152S0415C
Manufacturer Grade
WBH30P
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.2500"
Corner Radius
1/32 in
Insert Thickness
0.0938"
Mounting Hole Dia.
0.1102"
Thickness
3/32 in
Cutting Edge Length
11.00mm
Through Hole Inside Dia.
0.1100 in

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, AlTiN, ANSI Code TPGW2152S0415C, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.