Walter - Insert Walter Cut Form GX

  • Mfr # 6529746
  • Zoro # G9382046
product price: 
$
40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Style
GX24
Width
6.00mm
Chip-Breaker
Yes
Grade
WKP13S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529746
Zoro #
G9382046
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP13S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
ISO Number
GX24-4E600N05-UA4 WKP13S
Mounting Style
Clamp
No. of Edges
2
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
GX24-4E600N05-UA4
Lead Angle
0 Degrees
Insert Material
Carbide
For Use With
GX Grooving Systems
Coating
Tiger-Tec CVD
Insert Style
GX
Material - Machining
Carbide
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
ANSI Code
GX24-4E600N05-UA4 WKP13S
Number of Cutting Sides
2
Clearance Angle
6 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
UA4
Insert Holding Type
Clamp
Coating Process
CVD
Measurement System
Metric
Manufacturer Grade
WKP13S
Cutting Location
External
Hole Type
No Hole
Compatible Product Type
GX Grooving Systems

Dimensions

Width
6.00mm
Corner Radius
0.50mm
Overall Length
24.00mm
Insert Size
24
Reference Length
24.00mm
Depth of Cut
22.00mm
Seat Size
E
Max. Grooving Width
6.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GX24-4E600N05-UA4 WKP13S, Chip-Breaker Code UA4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews