Walter - MININOVEX
Mfr # 6043068
Zoro # G2886575
product price: $695.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.461 in
Arbor Dia.
5/8 in
Overall Length
1.5750 in
Coolant Fed
Coolant Through
Max. Cutting Dia.
1.5750 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6043068
Zoro #
G2886575
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth of Cut
0.461 in
Arbor Dia.
5/8 in
Overall Length
1.5750 in
Max. Cutting Dia.
1.5750 in
Hub Outside Dia.
1 3/8 in
Details
Item
Indexable Face Mill
Coolant Fed
Coolant Through
ANSI Code
F4042.B16.040.Z05.11
Max. Speed
22,400 RPM
Cutting Application
Shoulder Milling
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
ISO Number
F4042.B16.040.Z05.11
Description
Indexable Face Mill, Max. Cutting Dia. 1.5750 in, Arbor Dia. 5/8 in, Depth of Cut 0.461 in, ANSI Code F4042.B16.040.Z05.11, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.