Walter - MININOVEX
Mfr # 6078025
Zoro # G2890440
product price: $1,057.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.461 in
Arbor Dia.
0.866 in
Overall Length
1.5750 in
Cutting Application
Shoulder Milling
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6078025
Zoro #
G2890440
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth of Cut
0.461 in
Arbor Dia.
0.866 in
Overall Length
1.5750 in
Hub Outside Dia.
2.2830 in
Max. Cutting Dia.
2.4800 in
Details
Item
Indexable Face Mill
Cutting Application
Shoulder Milling
Coolant Fed
Coolant Through
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Max. Speed
17,900 RPM
ISO Number
F4042.B22.063.Z07.11
ANSI Code
F4042.B22.063.Z07.11
Description
Indexable Face Mill, Max. Cutting Dia. 2.4800 in, Arbor Dia. 0.866 in, Depth of Cut 0.461 in, ANSI Code F4042.B22.063.Z07.11, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.