Walter - MININOVEX
Mfr # 6262643
Zoro # G2882740
product price:Â $632.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910"
Shank Dia.
1.1020 in
Overall Length
2.7170"
Max. Speed
17,600 RPM
ISO Number
F4042.T28.032.Z03.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6262643
Zoro #
G2882740
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.5910"
Shank Dia.
1.1020 in
Overall Length
2.7170"
Connection Size
T28
Max. Cutting Dia.
1 13/50 in
Details
Item
Indexable Square Shoulder End Mill
Max. Speed
17,600 RPM
ISO Number
F4042.T28.032.Z03.15
Coolant Fed
Coolant Through
Shank Type - Machining
Screw On
ANSI Code
F4042.T28.032.Z03.15
Cutting Application
Shoulder Milling
Toolholder Style
F4042
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 13/50 in, Shank Dia. 1.1020 in, Screw On, Overall Length 2.7170 In., ANSI Code F4042.T28.032.Z03.15, Connection Size T28, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.