Shop WALTER
See all product information
Create Account
Walter - Ramping Cutter
- Mfr # 6836963
- Zoro # G2909054
product price:Â
$
2,065.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.7870"
Overall Length
5.5870"
Shank Dia.
3.1500 in
Toolholder Style
M2131
Shank Type - Machining
Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836963
- Zoro #
- G2909054
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Toolholder Style
- M2131
- Shank Type - Machining
- Taper
- Cutting Application
- Ramping
- Coolant Fed
- Coolant Through
- ANSI Code
- M2131-050-H80-03-20-D
- ISO Number
- M2131-050-H80-03-20-D
- Max. Speed
- 26,900 RPM
Dimensions
- Depth of Cut
- 0.7870"
- Overall Length
- 5.5870"
- Shank Dia.
- 3.1500 in
- Max. Cutting Dia.
- 1 969/1000 in
- Taper Shank Size
- HSK-F 80
- Wire Rope Length
- 5.5870"
- Length
- 5.5870"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 969/1000 in, Shank Dia. 3.1500 in, Taper, Overall Length 5.5870 In., ANSI Code M2131-050-H80-03-20-D, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.