Walter - MININOVEX
Mfr # 6262647
Zoro # G2883538
product price:Â $632.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910"
Shank Dia.
1.2600 in
Overall Length
4.3310"
ISO Number
F4042.W32.032.Z03.15
Cutting Application
Shoulder Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6262647
Zoro #
G2883538
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.5910"
Shank Dia.
1.2600 in
Overall Length
4.3310"
Max. Cutting Dia.
1 13/50 in
Details
Item
Indexable Square Shoulder End Mill
ISO Number
F4042.W32.032.Z03.15
Cutting Application
Shoulder Milling
ANSI Code
F4042.W32.032.Z03.15
Standards
DIN1835-B
Toolholder Style
F4042
Coolant Fed
Coolant Through
Max. Speed
17,600 RPM
Shank Type - Machining
Weldon Flat
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 13/50 in, Shank Dia. 1.2600 in, Weldon Flat, Overall Length 4.3310 In., ANSI Code F4042.W32.032.Z03.15, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.