Walter - Plunge Cutter
- Mfr # 6549917
- Zoro # G2907146
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Screw On
Overall Length
2.9530"
Cutting Application
Face Milling, High Feed Milling
ANSI Code
M4002.038-T36-04-01,5
Shank Dia.
1.4170 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6549917
- Zoro #
- G2907146
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2.9530"
- Shank Dia.
- 1.4170 in
- Depth of Cut
- 0.0590"
- Max. Cutting Dia.
- 843/1000 in
- Connection Size
- T36
- Wire Rope Length
- 2.9530"
- Length
- 2.9530"
Details
- Item
- Indexable Square Shoulder End Mill
- Shank Type - Machining
- Screw On
- Cutting Application
- Face Milling, High Feed Milling
- ANSI Code
- M4002.038-T36-04-01,5
- ISO Number
- M4002.038-T36-04-01,5
- Number of Inserts
- 4
- Toolholder Style
- M4002
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 843/1000 in, Shank Dia. 1.4170 in, Screw On, Overall Length 2.9530 In., ANSI Code M4002.038-T36-04-01,5, Connection Size T36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.