Shop WALTER
See all product information
Create Account
Walter - Plunge Cutter
- Mfr # 6549918
- Zoro # G2936327
product price:Â
$
713.99
/ea
Free Shipping & Returns
Key Features
Hub Outside Dia.
1.7990 in
Number of Inserts
5
Coolant Fed
Coolant Through
Max. Speed
24,400 RPM
ANSI Code
M4002.051-B19-05-015
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6549918
- Zoro #
- G2936327
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hub Outside Dia.
- 1.7990 in
- Depth of Cut
- 0.0590 in
- Overall Length
- 1.5750 in
- Min. Cutting Dia.
- 1.3370 in
- Max. Cutting Dia.
- 2 in
- Arbor Dia.
- 3/4 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Details
- Item
- Indexable Face Mill
- Number of Inserts
- 5
- Coolant Fed
- Coolant Through
- Max. Speed
- 24,400 RPM
- ANSI Code
- M4002.051-B19-05-015
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Cutting Application
- Face Milling, High Feed Milling
- ISO Number
- M4002.051-B19-05-015
- Side Cutting Edge Angle
- 0 Degrees
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.0590 in, ANSI Code M4002.051-B19-05-015, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.